Shop All Protective Floor Coverings
Plasticover
Floor Protection Mats, 3.08ft, 5lb, White
Mfr # PCS240036-WBASE
Zoro # G1875889
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mat
- Length 37 in
- Width 25 in
- Material HDPE
- Thickness 0.038 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plasticover
- MFR # PCS240036-WBASE
- Zoro # G1875889
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 37 in |
Width | 25 in |
Fits Mat Size | 24 in x 36 in |
Mat Length | 36 in |
Mat Width | 24 in |
For Mat Size | 24 in x 36 in |
Tacky Mat Sheet Size | Frame 24 in x 36 in |
Sheet Size | 24 in x 36 in |
Frame Length | 36 in |
Overall Length | 36 in |
Frame Size (WxL) | 24 in x 36 in |
Overall Width | 24 in |
Frame Width | 24 in |
Description
Frame for Tacky Floor Mat, Antimicrobial No, Backing Material Rubber, Base/Frame Color White, ISO Cleanroom Class 5, For Mat Size 24 in x 36 in, Frame Length 36 in, Frame Material Plexiglass, Frame Width 24 in, Number of Sheets 0, Overall Length 36 in, Overall Width 24 in, Series PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Hvy-Dty Sft Foam Rubber Squeegee, PK10 (36682400)
- CREATIVE BATH Lotion Pump (RM-LUC19CLR)
- TORK Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, Antimicrobial, 1 x 150 Cloths (192191)
- ECOLAB FOOD SAFETY Blue Replacement Wringer for Mop Bucket (89990148)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4W)
- PLASTICOVER Carpet Protection Film, 24", 200 ft. (PCC240200)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4B)
- PLASTICOVER Rosin Paper, 200 ft., 12 lb., Brown (PCBR360200)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, Blue, PK2 (PCS180036-2B)
- PLASTICOVER Carpet Protection Film, 36", 200 ft. (PCC360200)
- BERRY PLASTICS Berry Plastics 625949 20 x 100 ft. x 4 Mil; Black Polyethylene Film (198994)
- Plasticover Protective Floor Coverings