Shop All Protective Floor Coverings
Plasticover
Crpt Film Applictr, Blu, 24, 36 or 48 In W
Mfr # PCA243648
Zoro # G4395492
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Solid Rubber
- Length 48"
- Width 24, 36 or 48"
- Handle Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticover
- MFR # PCA243648
- Zoro # G4395492
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 48" |
Width | 24, 36 or 48" |
Overall Width | 24 in, 36 in, 4 ft |
Details
Item | Carpet Film Applicator |
Handle Material | Solid Rubber |
Handle Color | Blue |
Material | Steel |
Color | Blue |
For Use With | PCC240200, PCC240500, PCC360200, PCC360500, PCC480500 |
Includes | (3) Steel Roller Tubes |
Features | Powder-Coated Finish with Anodized Rollers, Quick-Disconnect, Two-Piece Handle with Solid Rubber Grip |
Product Type | Carpet Film Applicator |
Cleaning Path | 24 in, 36 in, 4 ft |
Description
Carpet Film Applicator, Overall Width 24 in, 36 in, 4 ft, Material Steel, Color Blue, For Use With PCC240200, PCC240500, PCC360200, PCC360500, PCC480500, Includes (3) Steel Roller Tubes, Cleaning Path 24 in, 36 in, 4 ft, Features Powder-Coated Finish with Anodized Rollers, Quick-Disconnect, Two-Piece Handle with Solid Rubber Grip, Product Type Carpet Film Applicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Aerosol Foaming Glass Cleaner, Clear, Aerosol Can, 4 PK (ZUFGC194)
- BSC PREFERRED 14'' Combo Tool Window Washer (H-3453)
- KORKY Plunger, 9-1/4" Handle L, Plastic Handle (94-4A)
- RUBBERMAID COMMERCIAL 48" to 72" Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum (FGQ75500YL00)
- PLASTICOVER Kraft Paper, 36", 200 ft. (PCP360200)
- PLASTICOVER Floor Protection Mats, 3 ft, 7lb, White, PK2 (PCS240036-2W)
- PLASTICOVER Floor Protection Mats, 45" L, 26" W, PK4 (PCS260045-4W)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4W)
- PLASTICOVER Carpet Protection Film, 36", 200 ft. (PCC360200)
- PLASTICOVER Carpet Protection Film, 24", 500 ft. (PCC240500)
- CX3 MultiPurpose Film, 3 mil, 12"x50 ft., PK4 (41250)
- Plasticover Protective Floor Coverings