Shop All Protective Floor Coverings
Plasticover
Carpet Protection Film, White, 48 in W
Mfr # PCC480500FR
Zoro # G808238282
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 ft
- Thickness 3 mil
- Material Polyethylene
- Color White
- Standards NFPA 701-2004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticover
- MFR # PCC480500FR
- Zoro # G808238282
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 500 ft |
Width | 48 in |
Details
Item | Carpet Protection Film |
Thickness | 3 mil |
Material | Polyethylene |
Color | White |
Standards | NFPA 701-2004 |
Backing Construction | Film |
Product Form | Roll |
Coverage Area | 2,000 sq ft |
Resistance Properties | Fire Retardant, Flame Retardant, Tear Resistant |
Application | Carpet Protection |
Slip-Resistant | No |
Product Type | Carpet Film |
Fire-Resistant | Yes |
Compatible Surface Material | Carpet |
Recyclable | Yes |
Adhesive Backing | Adhesive Backed |
Leak-Resistant | Yes |
Description
Carpet Protection Film, Thickness 3 mil, Length 500 ft, Width 48 in, Material Polyethylene, Color White, Fire-Resistant Yes, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable Yes, Application Carpet Protection, Backing Construction Film, Compatible Surface Material Carpet, Coverage Area 2,000 sq ft, Product Form Roll, Product Type Carpet Film, Resistance Properties Fire Retardant, Flame Retardant, Tear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER POWERSERIES(TM) PRO Cordless 2in1 Pet Vacuum (HCUA525JP)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Black, 21 3/4 in Dia, Step-On, Stainless Steel (1901999)
- NOBLES/TENNANT SQUEEGEE - BLADE ASSY, SQGE, INNER, URE (1049397)
- DRANO Dual Force Liquid Clog Remover 17 oz (14768)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4W)
- PLASTICOVER Crpt Film Applictr, Blu, 24, 36 or 48 In W (PCA243648)
- PLASTICOVER Red Rosin Paper, 36", 200 ft. (PCRP360200)
- PLASTICOVER Floor Protection Mats, 45" L, 26" W, PK4 (PCS260045-4W)
- PLASTICOVER Carpet Protection Film, 36", 500 ft. (PCC360500)
- PLASTICOVER Carpet Protection Film, 36", 200 ft. (PCC360200)
- SURFACE SHIELDS Floor Protection, 36 In. x 300 Ft, Natural (WS36300)
- Plasticover Protective Floor Coverings