No Product Image Available

Plasticover

Carpet Protection Film, White, 36 in W


product price: $246.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 500 ft
  • Material Polyethylene
  • Thickness 3 mil
  • Color White
  • Product Form Roll
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 500 ft
Width 36 in

Details

Item Carpet Protection Film
Material Polyethylene
Thickness 3 mil
Color White
Product Form Roll
Application Carpet Protection
Standards NFPA 701-2004
Resistance Properties Fire Retardant, Flame Retardant, Tear Resistant
Fire-Resistant Yes
Backing Construction Film
Coverage Area 1,500 sq ft
Compatible Surface Material Carpet
Slip-Resistant No
Product Type Carpet Film
Leak-Resistant Yes
Adhesive Backing Adhesive Backed
Recyclable Yes

Description

Carpet Protection Film, Thickness 3 mil, Length 500 ft, Width 36 in, Material Polyethylene, Color White, Fire-Resistant Yes, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable Yes, Application Carpet Protection, Backing Construction Film, Compatible Surface Material Carpet, Coverage Area 1,500 sq ft, Product Form Roll, Product Type Carpet Film, Resistance Properties Fire Retardant, Flame Retardant, Tear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.