Shop All Protective Floor Coverings
Plasticover
Carpet Protection Film, 600ft, 25lb., Clear
Mfr # PCC240600PP3
Zoro # G1875940
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automotive
- Width 24 in
- Thickness 3 mil
- Material Polyethylene
- Backing Adhesive Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticover
- MFR # PCC240600PP3
- Zoro # G1875940
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 600 ft |
Width | 24 in |
Details
Item | Carpet Protection Film |
Type | Automotive |
Thickness | 3 mil |
Material | Polyethylene |
Backing | Adhesive Coated |
Color | Clear |
Weight | 25 lb |
Backing Construction | Film |
Coverage Area | 1,200 sq ft |
Slip-Resistant | Yes |
Product Type | Carpet Protection Film |
Application | Carpet Protection |
Compatible Surface Type | Carpets |
Leak-Resistant | Yes |
Product Form | Roll |
Compatible Surface Material | Carpet |
Fire-Resistant | No |
Recyclable | No |
Adhesive Backing | Adhesive Backed |
Description
Carpet Protection Film, Thickness 3 mil, Length 600 ft, Width 24 in, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Carpet Protection, Backing Construction Film, Compatible Surface Material Carpet, Compatible Surface Type Carpets, Coverage Area 1,200 sq ft, Product Form Roll, Product Type Carpet Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, L, Pull On, 6in H, Blk, PR (13852)
- MIDWEST RAKE Roll, 25 ft. L, 1/2" Notch, Rubber, Red (79630)
- COLGATE-PALMOLIVE Palmolive, Dishwashing Liquid, Original Scent, Green, 90oz Bottle, 4PK (46157)
- PIG Sorbents, 14 gal, 31 in x 100 ft, Universal, Gray, Polyester, Polypropylene (MAT270)
- PLASTICOVER Carpet Protection Film, 36", 200 ft. (PCC360200)
- PLASTICOVER Floor/Multi-Use Film, 24", 200 ft. (PCF240200)
- PLASTICOVER Floor/Multi-Use Film, 36", 200 ft. (PCF360200)
- PLASTICOVER Red Rosin Paper, 36", 200 ft. (PCRP360200)
- PLASTICOVER Floor Protection Mats, 46" L, 37" W (PCS360045-WBASE)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, White, PK2 (PCS180036-2W)
- PLASTICOVER Carpet Protection Film, 48", 500 ft. (PCC480500)
- Plasticover Protective Floor Coverings