Shop All Protective Floor Coverings
Plasticover
Carpet Protection Film, 36", 200 ft.
Mfr # PCC360200
Zoro # G1928665
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Carpet
- Thickness 2.5 mil
- Material Polyethylene
- Backing Adhesive Coated
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticover
- MFR # PCC360200
- Zoro # G1928665
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 200 ft |
Width | 36 in |
Details
Item | Carpet Protection Film |
Type | Carpet |
Thickness | 2.5 mil |
Material | Polyethylene |
Backing | Adhesive Coated |
Color | Clear |
Weight | 9 lb |
For Use With | Carpets |
Application | Carpet Protection |
Adhesive Backing | Adhesive Backed |
Leak-Resistant | Yes |
Compatible Surface Type | Carpets |
Backing Construction | Film |
Resistance Properties | Tear Resistant |
Product Form | Roll |
Compatible Surface Material | Carpet |
Slip-Resistant | Yes |
Coverage Area | 600 sq ft |
Fire-Resistant | No |
Product Type | Carpet Protection Film |
Recyclable | No |
Description
Carpet Protection Film, Thickness 2.5 mil, Length 200 ft, Width 36 in, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Carpet Protection, Backing Construction Film, Compatible Surface Material Carpet, Compatible Surface Type Carpets, Coverage Area 600 sq ft, For Use With Carpets, Product Form Roll, Product Type Carpet Protection Film, Resistance Properties Tear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Wipers, X60, Hydroknt, Blue, PK6, Blue, Roll, Hydroknit, 6 PK (35431)
- THE BRUSH MAN Utility Brush, 8” Synthetic Block, White Nylon Fill, 12PK (U98)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261769)
- GLOBAL INDUSTRIAL Round Red, Plastic (240462RD)
- PLASTICOVER Carpet Protection Film, 36", 500 ft. (PCC360500)
- PLASTICOVER Carpet Protection Film, 48", 500 ft. (PCC480500)
- PLASTICOVER Carpet Protection Film, 24", 200 ft. (PCC240200)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, White, PK2 (PCS180036-2W)
- PLASTICOVER Floor Protection Mats, 3.08ft, 5lb, White (PCS240036-WBASE)
- PLASTICOVER Red Rosin Paper, 36", 200 ft. (PCRP360200)
- ZIP-UP 24" Carpet Film Applicator (CFA24)
- Plasticover Protective Floor Coverings