Shop All Protective Floor Coverings
Plasticover
Carpet Protection Film, 24", 200 ft.
Mfr # PCC240200
Zoro # G0277155
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carpet
- Material Polyethylene
- Thickness 2.5 mil
- Backing Adhesive Coated
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticover
- MFR # PCC240200
- Zoro # G0277155
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 200 ft |
Width | 24 in |
Details
Item | Carpet Protection Film |
Type | Carpet |
Material | Polyethylene |
Thickness | 2.5 mil |
Backing | Adhesive Coated |
Color | Clear |
Weight | 17 lb |
For Use With | Carpets |
Application | Carpet Protection |
Backing Construction | Film |
Compatible Surface Type | Carpets |
Recyclable | No |
Coverage Area | 400 sq ft |
Leak-Resistant | Yes |
Compatible Surface Material | Carpet |
Fire-Resistant | No |
Resistance Properties | Tear Resistant |
Adhesive Backing | Adhesive Backed |
Slip-Resistant | Yes |
Product Type | Carpet Protection Film |
Product Form | Roll |
Description
Carpet Protection Film, Thickness 2.5 mil, Length 200 ft, Width 24 in, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Carpet Protection, Backing Construction Film, Compatible Surface Material Carpet, Compatible Surface Type Carpets, Coverage Area 400 sq ft, For Use With Carpets, Product Form Roll, Product Type Carpet Protection Film, Resistance Properties Tear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Almond, 21 in Dia, Open Top, Steel (FGWB96RAL)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 150 Wipes, Unscented, 8 PK (CLO 69150)
- O-CEDAR Maxi-Plus Lobby Dust Pan with Rear Wheels, Black, 13"W, 30"Handle, PK6 (CB962082)
- ZEP Dispenser, D-4000, 3-4/5"Wx10-2/5"Lx3-4/5"H, Multi (ZPE600101)
- PLASTICOVER Carpet Protection Film, 24", 500 ft. (PCC240500)
- PLASTICOVER Carpet Protection Film, 36", 500 ft. (PCC360500)
- PLASTICOVER Carpet Protection Film, 48", 500 ft. (PCC480500)
- PLASTICOVER Crpt Film Applictr, Blu, 24, 36 or 48 In W (PCA243648)
- PLASTICOVER Floor Protection Mats, 45" L, 26" W, PK4 (PCS260045-4W)
- PLASTICOVER Floor Protection Mats, 37" L, 19" W (PCS180036-WBASE)
- ERGO ADVANTAGE SAFE-FLEX Underlay w/Holes (UND-1)
- Plasticover Protective Floor Coverings