Shop All Traffic Barricades
Plasticade
Textured Black Rubber Male Speed Hump End Cap for PAH Speed Humps
Mfr # 466PAHSP22EM
Zoro # G712313280
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticade
- MFR # 466PAHSP22EM
- Zoro # G712313280
- Country of Origin United States
- Category Traffic Barricades
Description
Ensure the stability of your Plasticade Premium speed hump with this 10'' x 35'' x 2'' textured black rubber male speed hump end cap for PAH Plasticade Premium speed humps. This end cap for speed humps is made with male fittings to fit onto the side of the speed hump sold separately that has female fittings. The textured design will make your speed hump stronger than ever! Installation hardware is sold separately.Overall Dimensions:Length: 10''Width: 35''Height: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Brown, incl. screws (NSN122730BRT)
- 3M Prefilter Adapter, 20 PK (502)
- GLOBAL INDUSTRIAL Water Resistant Disposable Shoe Covers, Size 12-15, Blue, 300PK (708199B)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194862)
- PLASTICADE Channelizer, 6", EG (650R1-O-6-EG-A)
- PLASTICADE Barricade, Type III, Angle Iron, 6 ft., HIP (3906-HIP-DRILL-KIT)
- PLASTICADE Car Stop, Yellow Stripes, 6 ft. (ST-6Y)
- PLASTICADE A-Frame Barricade, 2-8 ft., I-Beam, HIP (2003-A8HI-P)
- PLASTICADE Folding Barricade, All Plastic (100-W)
- PLASTICADE Barricade, Type II, 8", HIP (110-T8B8HIP)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Black (WP412F-SB)
- Plasticade Traffic Safety