Shop All Sign Posts
Plasticade
Sign Base with Post, Rubber 60 lbs.
Mfr # 800-RB-60-60PK-KIT
Zoro # G2222304
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticade
- MFR # 800-RB-60-60PK-KIT
- Zoro # G2222304
- Country of Origin United States
- Category Sign Posts
Details
Item | Sign Base,Post,Rubber 60 lb. |
Description
Sign Base,Post,Rubber 60 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Black Boot, ST, USA Bullrun, 6", Sz9D, PR (15569)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, 10 (XAN9E/9180AP506-10)
- EMERGENCY ZONE First Aid Kit, 53 Pc (901)
- BRADY Pipe Marker, Cold Water Supply, 1 In.H (20414)
- PLASTICADE Watchdog Compact Roll-Up Sign Stand (SS300A)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-30WHL-60PK-KIT)
- PLASTICADE Sign Base with Post, Rubber 30 lbs. (800-RB-30-60PK-KIT)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-60WHL-60PK-KIT)
- NATIONAL MARKER CO NMC Steel Sign Post - 48H (P4GR)
- MARSHALL STAMPING 4 In Adjustable Column 9Ft 3 In To 9Ft 7 In (70037-0-0)
- CORTINA SAFETY PRODUCTS 4-WAY STOP SIGN SYSTEM, RED/WHITE (03-747B)
- Plasticade Sign Posts