Shop All Sign Posts
Plasticade
Sign Base with Post, Rubber 30 lbs.
Mfr # 800-RB-30-60PK-KIT
Zoro # G2222182
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticade
- MFR # 800-RB-30-60PK-KIT
- Zoro # G2222182
- Country of Origin United States
- Category Sign Posts
Details
Item | Sign Base,Post,Rubber 30 lb. |
Description
Sign Base,Post,Rubber 30 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Emergency Warning Triangle Kit, w/3 Warnings, Orange/Red (DEF73071100)
- MASTER LOCK Master Lock Safety inDo Not Operatein, Photo ID Lockout Tags, Self-Laminating, Pkg Qty 12, (S4801)
- SHOWA SHOWA NSK24 Chemical-Resistant 15-mil Biodegradable Nitrile Gloves (NSK24-10)
- SIGNMISSION OSHA Danger Sign, No Smoking Matches or Open Lights, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-DS-A-1218-L-19446)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-60WHL-60PK-KIT)
- PLASTICADE Watchdog Compact Roll-Up Sign Stand (SS300A)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-30WHL-60PK-KIT)
- PLASTICADE Sign Base with Post, Rubber 60 lbs. (800-RB-60-60PK-KIT)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778D)
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00036)
- Plasticade Signs