Plasticade

Pathcade 6' Orange Left Interlocking Parade barrier-2 Sections Engineer Grade on One Side


product price: $441.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure the safety of your patrons no matter where your event is held with this Pathcade 6' orange left interlocking parade barricade with 2 sections of engineer grade striped sheeting on one side! This orange parade barrier section is made of high-density polyethylene for sturdiness and durability and features two sections of engineer grade striped sheeting on one side of the barrier for better visibility. It features one anti-trip foot on one side and two larger feet on the other for stability so you know your barricade will stay stable in the location you need it. Use with three feet extended or with two larger feet and sandbags. This barrier's feet rotate flat for stacking using an easy soft-grip handle system and stacking lugs that mean you can stack up to 19 units per pallet!When you use this left-side interlocking crowd barricade with other Plasticade barrier sections its dual connectors allow the units to easily pivot up to 120 degrees when linked for various configurations to become a barrier mark a pathway or even serve as a manhole guard. The barricade features a continuous detectable edge at the top for a smooth guardrail light shelves and is designed with holes for attaching signs size 20'' x 14'' sold separately. It also meets MUTCD standards and is designed as a nesting system that allows you to stack and ship more units!Overall Dimensions:Length: 72''Standing Width: 17 5/16''Stacking Width: 3''Height: 38''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.