Shop All Crowd Control Post & Ropes
Plasticade
Crowd Control Barricade, 6 ft., HD, Org
Mfr # 2004-O
Zoro # G9108099
product price: $108.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Belt Color Orange
- Overall Height 39 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticade
- MFR # 2004-O
- Zoro # G9108099
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Height | 39 1/2 in |
Details
Item | Crowd Control Barricade,6 ft.,Hvy Dty,Org |
Belt Color | Orange |
Description
Crowd Control Barricade,6 ft.,Hvy Dty,Org, Overall Height 39 1/2 in, Belt Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - XL, 50PK (66519-01)
- BRADY Fire Extinguisher Sign, 12X9", WHT/R (70998)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 9 1/2, Brown, PR (SE4300)
- HAWS Eyewash Head, ABS plastic (SP19)
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- PLASTICADE Crowd Control Barricade, 6 ft., HD, Wht (2004-W)
- MONTOUR LINE Stanchion Belt Barrier Fixed Base Black Post 11ft.Green Belt (MX630F-BK-GN-110)
- MONTOUR LINE Velvet Rope Black With Pol.Brass Snap Ends 8ft.Foam Core (VL310Rope-80-BK-SE-PB)
- MONTOUR LINE Red Plastic Chain, 2 In, 125 Ft. Long (CH-CH-20-RD-125-BX)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Black Post 11ft. NoEn..Belt (ME530-BK-NOENRW-110)
- LAVI INDUSTRIES 38 in H Black Tempest Post With Retractable Belt (80-5000R/BK/BK)
- Plasticade Crowd Control