Shop All Crowd Control Post & Ropes
Plasticade
6' White Left Interlocking Parade barrier-High Intensity Prismatic Stripped on One Side
Mfr # 4662004HWIPL
Zoro # G511589190
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticade
- MFR # 4662004HWIPL
- Zoro # G511589190
- Country of Origin United States
- Category Crowd Control Post & Ropes
Description
Ensure the safety of your patrons no matter where your event is held with this Plasticade Crowdcade 6' white left-side interlocking parade barricade with high-intensity prismatic-grade stripped sheeting on one side! This white parade barrier is made of high-density polyethylene with double wall panels for sturdiness and durability in busy outdoor settings. It features recycled rubber feet that are securely attached to the plastic panel so you know your barricade will stay stable in the location you need it. The feet also rotate flat for stacking to make it easier to move several barriers at once!When you use this crowd barricade with other Plasticade barriers you'll rest assured no one can take them apart thanks to tamper-resistant linking brackets that also allow the units to pivot when linked for various configurations or on uneven ground. The barricade also has panels on one side with high-intensity prismatic-grade stripped sheeting that will enhance the barrier's visibility and holes for bolting on signs size 24'' x 18'' or larger sold separately on one side.Overall Dimensions:Length: 74''Standing Width: 21''Stacking Width: 1 5/8''Height: 39 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- OPTIC MAX I/O Safety Glasses, Polycarbonate Scratch Resistant Lens (130IO)
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (6998)
- PLASTICADE Crowd Control Barricade, 6 ft., HD, Org (2004-O)
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- PLASTICADE Crowd Control Barricade, 6 ft., HD, Wht (2004-W)
- CSL Stanchion BeltHead, BlkSteel, 9.5 ft. Belt (5524-BLK)
- MONTOUR LINE Stanchion Post and Rope Fixed Base Black Post Ball Top (CXF-BK-BA)
- QUEUEWAY Barrier Post, Yellow/Blk Text Belt, 1 Belt (QPLUS-35-ESD)
- QUEUEWAY Barrier Post, Blue, Blue/Wht Striped Belt (QPLUS-23-D1)
- Plasticade Crowd Control Post & Ropes