Shop All Crowd Control Post & Ropes
Plasticade
6' White Interlocking Parade barrier-1 Section High Intensity Prismatic Grade Sheeting
Mfr # 4662008HWIPLRT
Zoro # G311589154
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticade
- MFR # 4662008HWIPLRT
- Zoro # G311589154
- Country of Origin United States
- Category Crowd Control Post & Ropes
Description
Ensure the safety of your patrons no matter where your event is held with this Pathcade 6' white interlocking parade barricade with 1 section of high-intensity prismatic grade striped sheeting on both sides! This white parade barrier section is made of high-density polyethylene for sturdiness and durability and features one section of high-intensity prismatic grade striped sheeting on both sides of the barrier for better visibility. It features one anti-trip foot on one side and two larger feet on the other for stability so you know your barricade will stay stable in the location you need it. Use with three feet extended or with two larger feet and sandbags. This barrier's feet rotate flat for stacking using an easy soft-grip handle system and stacking lugs that mean you can stack up to 19 units per pallet!When you use this crowd barricade with other Plasticade barrier sections its dual connectors allow the units to easily pivot up to 120 degrees when linked for various configurations to become a barrier mark a pathway or even serve as a manhole guard. The barricade features a continuous detectable edge at the top for a smooth guardrail light shelves and is designed with holes for attaching signs size 20'' x 14'' sold separately. It also meets MUTCD standards and is designed as a nesting system that allows you to stack and ship more units!Overall Dimensions:Length: 72''Standing Width: 17 5/16''Stacking Width: 3''Height: 38''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Brushed Double Dot Glove, 28 cm L, PR (2010RHVLXLG)
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2650)
- MIDWEST RAKE Repl. Straps for Steel Spiked Shoes, PK6 (46121)
- DUNLOP ONGUARD Disposable Latex Response Boots XX-Large (WPL241-XXL)
- PLASTICADE Crowd Control Barricade, 6 ft., HD, Wht (2004-W)
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- PLASTICADE Crowd Control Barricade, 6 ft., HD, Org (2004-O)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Orange Post 11ft.Lt BrwnBelt (MSX630R-OR-LBN-110)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-5550/SA/FY)
- ZORO SELECT 3" Diameter Safety Orange Stanchion, 4 pk (99912-4)
- MONTOUR LINE Velvet Rope Wall Receiver Satin Brass (RWR01-SB)
- Plasticade Crowd Control