Shop All Traffic Barricades
Plasticade
6' Black Rubber Speed Bump SB72N
Mfr # 466SB72N
Zoro # G611899298
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticade
- MFR # 466SB72N
- Zoro # G611899298
- Country of Origin United States
- Category Traffic Barricades
Description
Clearly mark parking spots or lower the speed in the parking lot or parking garage outside of your business with this Plasticade 6' black rubber speed bump! Made with vulcanized rubber this speed bump section is made to be flexible so it conforms to the road or lot surface and stands up to extreme temperatures. The rubber won't deteriorate or crack!Designed for use in heavy traffic areas and on low-speed roadways this speed bump helps to lower traffic speeds to less than 5 miles per hour. It features bottom channels which allow for drainage that can also protect wires pipes or hoses underneath. The end caps and hardware for this speed bump are sold separately.Overall Dimensions:Length: 72''Width: 12''Height: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-8)
- ROCKY Outback GORE-TEX Waterproof Wellington Boot, 10M (RKS0255)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Base Mount (XVC6M15SK)
- PLASTICADE Traffic Drum (456-HD-T)
- PLASTICADE Barricade, Type III, Telpsar, 8 ft., EG (3508-EG-R-DRILL-KIT)
- PLASTICADE Barricade, Type III, PP/Volc, 6 ft., DS EG (3206-EG-LR-DRILL-KIT)
- PLASTICADE Watchtower LD Delineator, 42" (7342-LD-O)
- PLASTICADE Barricade, Type II, W, HIP Sheet (100-WT12B8HI-P)
- PLASTICADE Traffic Drum, 4-6", EG (456-HD-T-08)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-1-X)
- Plasticade Traffic Safety