Shop All PVC Pipe Fittings
Plastic Trends
TEE SAN PVC S&D 4"" HXHXH
Mfr # P156
Zoro # G3868290
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Trends
- MFR # P156
- Zoro # G3868290
- UPC # 89938003352
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction shipping handling and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 1/4" FNPT Stainless Steel Spring Check Valve PK2 (4895 14 14)
- TYGON Tubing, Tygothane(R), 3/8 In OD, 100 Ft (AEM02017)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, Normally Closed, 1/4 in Pipe Size (8320G184MS)
- WATTS Push-to-Connect, Threaded Female Adapter, 3/4 in Tube Size, Polysulfone, White (3510-1412)
- PLASTIC TRENDS PLUG THREADED 3"" PVC (P1153)
- PLASTIC TRENDS ELBOW PVC 90 HUB 3"" (P255)
- PLASTIC TRENDS ELBOW22.5PVC-SDR35 4""HXH (P1704)
- PLASTIC TRENDS G504 PVC Gasketed 45 Elbow 4 in (48113)
- PLASTIC TRENDS COUPLE PVC S&D 6"" HXH (P606)
- PLASTIC TRENDS TEE SAN PVC 3"" (P155)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 3 in Pipe Size (160-510)
- Plastic Trends Fittings