Shop All PVC Pipe Fittings
Plastic Trends
TEE SAN PVC 3""
Mfr # P155
Zoro # G1769519
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Trends
- MFR # P155
- Zoro # G1769519
- UPC # 89938003345
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370303-25)
- KOHLER Parallel Shwr Trim, 1.75 Gpm Showerhead (TS23503-4G-BL)
- KOHLER Lever Handle Assy (35311-CP)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 RA-B)
- PLASTIC TRENDS S&D MALE ADAPTER SDR354"" (P1304)
- PLASTIC TRENDS ELBOW PVC 90 HUB 3"" (P255)
- PLASTIC TRENDS BEND1/4 LTRN SPGT 3"" PVC (P272)
- PLASTIC TRENDS COUPLE SDR35 6X4""HXH (P661)
- PLASTIC TRENDS COUPLING 3"" PVC (P602)
- PLASTIC TRENDS ELBOW 45 PVC S&D 4"" HXH (P504)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 2-1/2 in Pipe Size (806-025)
- Plastic Trends Fittings