Shop All PVC Pipe Fittings
Plastic Trends
PVC WYE PIPE SDR35 3""
Mfr # P302
Zoro # G1767778
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Trends
- MFR # P302
- Zoro # G1767778
- UPC # 89938003857
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose (GZ300FLXFL360)
- ZORO SELECT Tubing, 4mm IDx6mm OD, 100 Ft, Natural (806FH3)
- ZORO SELECT Water Heater Platform, Wall Mount, 50 Gal (50-SWHP-W)
- BECK 1-1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331028605)
- PLASTIC TRENDS PVC WYE 4""GASKET (G304)
- PLASTIC TRENDS ELBOW 45 PVC S&D4""HXSPIG (P404)
- PLASTIC TRENDS BEND1/4 LTRN SPGT 3"" PVC (P272)
- PLASTIC TRENDS Adptrdnsptflush 3X4X4Pvc (P1926)
- PLASTIC TRENDS Y 45 PVC 6"" HXHXH (P306)
- PLASTIC TRENDS DRAIN GRATE PVC 3"" (P912)
- ANDERSON Barb Tee 1/2X1/2X1/2Mpt (CBMT12BG1)
- Plastic Trends Fittings