Shop All PVC Pipe Fittings
Plastic Trends
PVC WYE 4""GASKET
Mfr # G304
Zoro # G1765361
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Trends
- MFR # G304
- Zoro # G1765361
- UPC # 89938000597
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Sewer Fitting Line |
Material | PVC |
Description
The G series sewer fitting line is a fully-integrated SDR 35 fitting design using reinforced branches and intersections to enhance the structural integrity of the installation and provide long-lasting performance. Used for non-pressure drainage of sewer and surface water. Gasketed sewer pipe has a specially designed Double Seal locked in rieber gasket that provides a leak proof joint on extremely durable pipe. Certified to ASTM D3034 and CSA B182.2. They conform to all municipal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (G2 8186-1)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM007240T)
- ZORO SELECT Hex Bushing, 3/4 x 1/8 In, NPT, Galv (783YD9)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/2 in Pipe Size (429015BC)
- PLASTIC TRENDS TEE SAN PVC S&D 4"" HXHXH (P156)
- PLASTIC TRENDS CAP PVC S&D 6"" SOLV WELD (P1606)
- PLASTIC TRENDS Adptrdnsptflush 2X3X3Pvc (P1923)
- PLASTIC TRENDS Plastic Trends P179 PVC Cross Tee 4 in. (4062048)
- PLASTIC TRENDS DRAIN GRATE PVC 3"" (P912)
- PLASTIC TRENDS ELBOW 90 PVC SR 4""GASKET (G204)
- VORTEX P1704 4 in. 22.5 Degree Elbow (VO705688)
- Plastic Trends PVC Pipe Fittings