Shop All PVC Pipe Fittings
Plastic Trends
PLUG THREADED 4"" PVC
Mfr # P1154
Zoro # G3870031
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Trends
- MFR # P1154
- Zoro # G3870031
- UPC # 89938002973
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction shipping handling and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Push Polypropylene Ball Valve Angle (LFPP6VEU6)
- ASCO Rebuild Kit, for 5LU32 (304395)
- DELTA Monitor, 13 Series T/S Trim (T13491)
- LEGEND VALVE 1/2 x14 T551 NO LEAD FROSTFREE (108-106NL)
- PLASTIC TRENDS CAP PVC S&D 4"" SOLV WELD (P1604)
- PLASTIC TRENDS ELBOW22.5PVC-SDR35 6""HXH (P1706)
- PLASTIC TRENDS Plastic Trends P179 PVC Cross Tee 4 in. (4062048)
- PLASTIC TRENDS ADAPTR CLEAN PVC4""SPIGXF (P1504)
- PLASTIC TRENDS ELBOW 45 PVC S&D4""HXSPIG (P404)
- PLASTIC TRENDS BEND-SPIGOT 1/8 PVC 3"" (P402)
- B & K 1x6 SCH 80 Nipple (405-060)
- Plastic Trends PVC Pipe Fittings