Shop All PVC Pipe Fittings
Plastic Trends
PLUG THREADED 3"" PVC
Mfr # P1153
Zoro # G3868546
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Trends
- MFR # P1153
- Zoro # G3868546
- UPC # 89938002966
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction shipping handling and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 deg, 3/4", 150,316, Thrd Heavy (4381034440)
- LIEBERT 24V HUMIDIFIER DRAIN VALVE KIT (127992P1S)
- ZORO SELECT Rigidlok(R) Coupling, 6", Iron, 750 psi (0390013563)
- PARKER 5/8" Compression 90 Degree Elbow (P10EU10)
- PLASTIC TRENDS ELBOW 90 PVC SR 4""GASKET (G204)
- PLASTIC TRENDS TEE PVC SEWER&DR 6""HXHXH (P106)
- PLASTIC TRENDS BUSHNG PVC3S/D2"" SCHD40 (P1203)
- PLASTIC TRENDS ELBOW 90 PVC S&D 4"" HXH (P256)
- PLASTIC TRENDS COUPLE PVC S&D 6"" HXH (P606)
- PLASTIC TRENDS Y 45 PVC 4"" HXHXH (P304)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1-1/2 in Pipe Size (1406-015)
- Plastic Trends Fittings