Shop All PVC Pipe Fittings
Plastic Trends
ELBOW22.5PVC-SDR35 4""HXH
Mfr # P1704
Zoro # G3876200
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Trends
- MFR # P1704
- Zoro # G3876200
- UPC # 89938003468
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction shipping handling and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Hose Assy, 1/2 In, 36 In L, EPDM (HF308X36HMXHMS)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1/2" Coupler x 1/2" Male NPT (BULK-CGF-276)
- SMITH-COOPER FIP Prem NK Hose Bibb, NL 3/4" (4347003580)
- STREAMLINE Streamline REF-1/2 Soft Coil Tubing, 1/2 in OD, 50 ft L (D 08050P)
- PLASTIC TRENDS COUPLEREDUCRDWV 4""X3""PVC (P655)
- PLASTIC TRENDS COUPLING 3"" PVC (P602)
- PLASTIC TRENDS DRAIN GRATE PVC 3"" (P912)
- PLASTIC TRENDS ADAPTR CLEAN PVC4""SPIGXF (P1504)
- PLASTIC TRENDS ADAPTER DWV-S&D 4""HXH (P657)
- PLASTIC TRENDS PLUG THREADED 4"" PVC (P1154)
- ALL-FLASH FLASHING 8X8 1/4-5-3/4"" (14052)
- Plastic Trends PVC Pipe Fittings