Shop All PVC Pipe Fittings
Plastic Trends
ELBOW PVC 90 HUB 3""
Mfr # P255
Zoro # G3874049
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Trends
- MFR # P255
- Zoro # G3874049
- UPC # 89938003772
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction shipping handling and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, 12"x8", 125, Flg, Black (4319000444)
- PARKER 1/4" FNPT Stainless Steel Ball Valve Inline (4F-B6LJ2-SSP)
- NOSHOK Needle Valve, Hard Seat, 1 NPT Female - 1 NPT Female, 316 SS, 0.438" Orifice, EPDM 80 O-Ring (408-FFS-EM1)
- T&S BRASS Metering Single Hole Mount, 1 Hole Metering Faucet, Single Hole, Polished chrome (B-0712)
- PLASTIC TRENDS PVC WYE 4""GASKET (G304)
- PLASTIC TRENDS ADAPTR CLEAN PVC4""SPIGXF (P1504)
- PLASTIC TRENDS Cross Pvc Sdr 35 S&D 4 (P179)
- PLASTIC TRENDS ELBOW22.5PVC-SDR35 4""HXH (P1704)
- PLASTIC TRENDS PLUG THREADED 3"" PVC (P1153)
- PLASTIC TRENDS Plastic Trends G304 PVC Gasketed SDR Sewer Wye 4 in. (48109)
- B & K NIPPLE SCH80 PVC 1.25X4"" (506-040)
- Plastic Trends PVC Pipe Fittings