Shop All PVC Pipe Fittings
Plastic Trends
ELBOW 90 PVC S&D 4"" HXH
Mfr # P256
Zoro # G3869237
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Trends
- MFR # P256
- Zoro # G3869237
- UPC # 89938003789
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction shipping handling and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS Pipe/Tubing Measuring Metal Caliper #T13A (T13A)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 2 in Pipe Size (8215C083)
- ZORO SELECT 1" MNPT x 2 ft TBE Black Pipe Sch 80 (90618)
- BRADLEY Repair Kit for S60-003 (S45-050)
- PLASTIC TRENDS COUPLE SDR35 6X4""HXH (P661)
- PLASTIC TRENDS ELBOW PVC 90 HUB 3"" (P255)
- PLASTIC TRENDS ADAPTR CLEAN PVC4""SPIGXF (P1504)
- PLASTIC TRENDS ELBOW 45 PVC S&D 6"" HXH (P506)
- PLASTIC TRENDS PVC WYE PIPE SDR35 3"" (P302)
- PLASTIC TRENDS COUPLE PVC S&D 4"" HXH (P604)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Threaded PVC Male Adapter SCH 80 (8213190)
- Plastic Trends Fittings