Shop All PVC Pipe Fittings
Plastic Trends
ELBOW 45 PVC S&D6""HXSPIG
Mfr # P406
Zoro # G3866078
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Trends
- MFR # P406
- Zoro # G3866078
- UPC # 89938004021
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction shipping handling and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator (175084)
- 3M Quick Connect Filter, Polypropylene (3MROP416-20A)
- JONES STEPHENS 5/8" OD x 3/8" OD Chrome Plated Multi Turn Supply Stop, Straight (S10303)
- KINGSTON BRASS Concord Toilet Paper Holder, Brushed Nickel (BA8218SN)
- PLASTIC TRENDS BEND1/4 LTRN SPGT 3"" PVC (P272)
- PLASTIC TRENDS PLUG THREADED 3"" PVC (P1153)
- PLASTIC TRENDS ELBOW 45 PVC S&D4""HXSPIG (P404)
- PLASTIC TRENDS TEE STRAIGHT 3"" PVC (P102)
- PLASTIC TRENDS COUPLE PVC S&D 6"" HXH (P606)
- PLASTIC TRENDS COUPLE PVC S&D 4"" HXH (P604)
- CHARLOTTE PIPE AND FOUNDRY PVC 08109 0800HA .75 in. PVC Schedule 80 Slip x Male Pipe Thread Adapter (652492)
- Plastic Trends PVC Pipe Fittings