Shop All PVC Pipe Fittings
Plastic Trends
ELBOW 45 PVC S&D 4"" HXH
Mfr # P504
Zoro # G3869219
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastic Trends
- MFR # P504
- Zoro # G3869219
- UPC # 89938004113
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction shipping handling and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Filter Cartridge Iron Manganese Reducing Water Filter (FM25B)
- KOHLER CACHET READYLATCH QC ROUND TOILET SEAT (4639-RL-96)
- FASTCAP T23392 Screw Wax (SCREW WAX)
- PLUMB PAK Slip Joint Nut 1-1/4 (PP9256W)
- PLASTIC TRENDS BEND-SPIGOT 1/8 PVC 3"" (P402)
- PLASTIC TRENDS G504 PVC Gasketed 45 Elbow 4 in (48113)
- PLASTIC TRENDS TEE PVC SEWER&DR 6""HXHXH (P106)
- PLASTIC TRENDS ADAPTR 4""S3DX4""FPT SDR35 (P1404)
- PLASTIC TRENDS BEND1/4 LTRN SPGT 3"" PVC (P272)
- PLASTIC TRENDS Adptrdnsptflush 3X4X4Pvc (P1926)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 6 in Pipe Size (1WKV9)
- Plastic Trends PVC Pipe Fittings