Shop All PVC Pipe Fittings
Plastic Trends
DRAIN GRATE PVC 3""
Mfr # P912
Zoro # G3878440
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Trends
- MFR # P912
- Zoro # G3878440
- UPC # 89938004373
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction shipping handling and installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VFMT204FP)
- ZORO SELECT Repair Clamp, Two Bolt, 4 In, 304 SS (24T962)
- ANCHOR FLUID POWER 1-1/2" CODE 61 O-RING GROOVE FLANGE X 1-1/2" NPTF THREAD CARBON STEEL KIT (W43-24-24U)
- THRIFCO PLUMBING 1/8 Brass Mip X Mip 90 Elbow (9493150)
- PLASTIC TRENDS Cross Pvc Sdr 35 S&D 4 (P179)
- PLASTIC TRENDS TEE PVC SEWER&DR 4""HXHXH (P104)
- PLASTIC TRENDS ADAPTER DWV-S&D 4""HXH (P657)
- PLASTIC TRENDS G504 PVC Gasketed 45 Elbow 4 in (48113)
- PLASTIC TRENDS BEND1/4 LTRN SPGT 3"" PVC (P272)
- PLASTIC TRENDS ELBOW 45 PVC S&D4""HXSPIG (P404)
- B & K PVC NIPPLE S80 1""XCLS (405-001)
- Plastic Trends PVC Pipe Fittings