Shop All PVC Pipe Fittings
Plastic Trends
COUPLEREDUCRDWV 4""X3""PVC
Mfr # P655
Zoro # G3871389
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Trends
- MFR # P655
- Zoro # G3871389
- UPC # 89938004243
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction shipping handling and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Replacement Screen, 1" Size (3186010)
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 80 (40707)
- LEGEND VALVE 1/2"x14" T-552PNL 1960 (108-066NL)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 50 Ft (2VDV6)
- PLASTIC TRENDS ELBOW 90 PVC SR 4""GASKET (G204)
- PLASTIC TRENDS ELBOW 45 PVC S&D 4"" HXH (P504)
- PLASTIC TRENDS COUPLE PVC S&D 4"" HXH (P604)
- PLASTIC TRENDS PLUG PVC S&D6""RAISED THR (P1156)
- PLASTIC TRENDS TEE STRAIGHT 3"" PVC (P102)
- PLASTIC TRENDS CAP PVC S&D 3"" SOLV WELD (P1603)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- Plastic Trends PVC Pipe Fittings