Shop All PVC Pipe Fittings
Plastic Trends
COUPLE PVC S&D 6"" HXH
Mfr # P606
Zoro # G3869097
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Fitting Schedule Class Schedule 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastic Trends
- MFR # P606
- Zoro # G3869097
- UPC # 89938004168
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Fitting Schedule Class | Schedule 35 |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction shipping handling and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Packing Block Vee Actuator (17-97)
- KURIYAMA Tubing, Clearbraid, PVC with Spiraled Polyester Yarn, 1/2 in Inside Dia, 3/4 in Outside Dia, Clear (K3150-08)
- B&K 3/4 In. Hose Bibb Lock, Includes Two Keyed-Alike Keys (103-501RP)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd (161514636)
- PLASTIC TRENDS ELBOW22.5PVC-SDR35 6""HXH (P1706)
- PLASTIC TRENDS CAP PVC S&D 4"" SOLV WELD (P1604)
- PLASTIC TRENDS G504 PVC Gasketed 45 Elbow 4 in (48113)
- PLASTIC TRENDS TEE SAN PVC 3"" (P155)
- PLASTIC TRENDS COUPLING 3"" PVC (P602)
- PLASTIC TRENDS ADAPTR CLEAN PVC4""SPIGXF (P1504)
- B&K 1-1/4 In. x 2 In. Schedule 80 PVC Nipple (506-020)
- Plastic Trends Fittings