Shop All PVC Pipe Fittings
Plastic Trends
COUPLE PVC S&D 4"" HXH
Mfr # P604
Zoro # G3867642
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Trends
- MFR # P604
- Zoro # G3867642
- UPC # 89938004151
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction shipping handling and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Instit Parts Remote Control (060967A)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-06)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- WATCO QuickTrim Push Pull Bath Stopper and Innovator Overflow Kit, Oil Rubbed Bronze (939290-BZ)
- PLASTIC TRENDS Plastic Trends G304 PVC Gasketed SDR Sewer Wye 4 in. (48109)
- PLASTIC TRENDS ELBOW 90 PVC 6"" HXH (P206)
- PLASTIC TRENDS ELBOW22.5PVC-SDR35 6""HXH (P1706)
- PLASTIC TRENDS Cross Pvc Sdr 35 S&D 4 (P179)
- PLASTIC TRENDS BEND1/4 LTRN SPGT 3"" PVC (P272)
- PLASTIC TRENDS ELBOW PVC 90 HUB 3"" (P255)
- KEENEY MFG Sch 80 Rdc Bush 2X1 (PVC081084200)
- Plastic Trends Fittings