Shop All PVC Pipe Fittings
Plastic Trends
CAP PVC S&D 6"" SOLV WELD
Mfr # P1606
Zoro # G3866032
original price:
$19.45
14% off
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastic Trends
- MFR # P1606
- Zoro # G3866032
- UPC # 89938003437
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction shipping handling and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/4 In, 5 1/8 In L (HDSS-125)
- LEGEND VALVE 1 P2011 PRESS ISOLATION W/O PU (101-285)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 2" (4381049250)
- GROHE Universal Cap Starlight Chrome (46655000)
- PLASTIC TRENDS Y 45 PVC 4"" HXHXH (P304)
- PLASTIC TRENDS G504 PVC Gasketed 45 Elbow 4 in (48113)
- PLASTIC TRENDS PVC WYE PIPE SDR35 3"" (P302)
- PLASTIC TRENDS TEE STRAIGHT 3"" PVC (P102)
- PLASTIC TRENDS ELBOW 90 PVC SR 4""GASKET (G204)
- PLASTIC TRENDS ADAPTR CLEAN PVC4""SPIGXF (P1504)
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC 45 Degree Elbow SCH 40 (8114026)
- Plastic Trends PVC Pipe Fittings