Shop All PVC Pipe Fittings
Plastic Trends
CAP PVC S&D 3"" SOLV WELD
Mfr # P1603
Zoro # G3877086
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Trends
- MFR # P1603
- Zoro # G3877086
- UPC # 89938003413
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction shipping handling and installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mount Double-Equal Kitchen Sink (5846-4-7)
- TRUESEAL Push-to-Connect Union Connector, 3/8 in Tube Size, PVDF, Black (FB6UC6-HBLK)
- PLASTIC TRENDS COUPLING 3"" PVC (P602)
- PLASTIC TRENDS PLUG THREADED 3"" PVC (P1153)
- PLASTIC TRENDS Plastic Trends P179 PVC Cross Tee 4 in. (4062048)
- PLASTIC TRENDS Adptrdnsptflush 2X3X3Pvc (P1923)
- PLASTIC TRENDS ELBOW 90 PVC SR 4""GASKET (G204)
- PLASTIC TRENDS TEE PVC SEWER&DR 4""HXHXH (P104)
- LASCO Pipe Cross, 1 in, Slip, PVC, White, SCH 40 Schedule, 450 psi Pressure (420010BC)
- Plastic Trends PVC Pipe Fittings