Shop All PVC Pipe Fittings
Plastic Trends
BEND1/4 LTRN SPGT 3"" PVC
Mfr # P272
Zoro # G3876751
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastic Trends
- MFR # P272
- Zoro # G3876751
- UPC # 89938003819
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | P Series Sewer Fitting Line |
Material | PVC |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction shipping handling and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, MNPT, 1" (JF-100TFM)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Ball Valve, Red Handle, Economy (6415420)
- ZSI CushionedClampStrutMounted, TubeSz 3/4In (012NS016)
- SLOAN Royal 111 Es 24V Flush Valve (3910018)
- PLASTIC TRENDS ELBOW22.5PVC-SDR35 4""HXH (P1704)
- PLASTIC TRENDS BEND-SPIGOT 1/8 PVC 3"" (P402)
- PLASTIC TRENDS Cross Pvc Sdr 35 S&D 4 (P179)
- PLASTIC TRENDS CAP PVC S&D 4"" SOLV WELD (P1604)
- PLASTIC TRENDS CAP PVC S&D 3"" SOLV WELD (P1603)
- PLASTIC TRENDS PLUG THREADED 4"" PVC (P1154)
- ADVANCED DRAINAGE SYSTEMS SNAP END CORR CAP 4"" (0432AA)
- Plastic Trends PVC Pipe Fittings