Shop All Ducting & Venting
Plastic Supply
Tee, 8 in Duct Dia, Type I PVC, 18-5/8" L
Mfr # PVCT08
Zoro # G3516317
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 8 5/8 in
- Length 18-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCT08
- Zoro # G3516317
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Inlet Diameter | 8 5/8 in |
Length | 18-5/8" |
Outlet Diameter | 8 5/8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 18 5/8 in |
Overall Width | 14 in |
Overall Height | 9 3/8 in |
Overall Length | 18 5/8 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 5/8 in |
Description
Duct Tee, For Nominal Duct Diameter 8 in, Inlet Diameter 8 5/8 in, Material PVC, Overall Length 18 5/8 in, Product Type Tee, Weight 6 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Shape Tee, End Type Socket, Gas Appliance Category Not Applicable, Inside Diameter 8 5/8 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 8 5/8 in, Overall Height 9 3/8 in, Overall Width 14 in, Seal Material Not Applicable, Connection Type Press Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 48"x260 ft. Paint Collector Filter Roll, Fiberglass (6C528)
- NU-CALGON Condensate Pan Treatment, 5 t, Blue (4295-34)
- DANFOSS Start Relay/Overloads Combo (117U6005)
- DAYTON Balancing Damper, Round, 10 In, Diameter (2TFX9)
- PLASTIC SUPPLY Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H (PVCF10)
- PLASTIC SUPPLY Flange, 6 in Duct Dia, Type I PVC, 10" L, 3-1/4" H (PVCF06)
- PLASTIC SUPPLY 45 Degree Elbow, 4 in Duct Dia, Type I PVC, 7-1/8" L (PVCED04)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB12)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- PLASTIC SUPPLY Coupling, 4 in Duct Dia, Type I PVC, 4-1/4" L (PVCC04)
- REZNOR P125 Replace Vent ASM, H50100 11982B (235949)
- Plastic Supply Ducting, Venting & Accessories