Shop All Ducting & Venting
Plastic Supply
Tee, 6 in Duct Dia, Type I PVC, 8-5/16" L
Mfr # PVCT06
Zoro # G3528646
original price:
$180.04
8% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 6 5/8 in
- Length 8-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCT06
- Zoro # G3528646
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Inlet Diameter | 6 5/8 in |
Length | 8-5/16" |
Outlet Diameter | 6 5/8 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 8 5/16 in |
Overall Height | 8 3/8 in |
Overall Width | 12 1/4 in |
Overall Length | 16 5/8 in |
For Nominal Duct Diameter | 6 in |
Inside Diameter | 6 5/8 in |
Description
Duct Tee, For Nominal Duct Diameter 6 in, Inlet Diameter 6 5/8 in, Material PVC, Overall Length 16 5/8 in, Product Type Tee, Weight 5 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Shape Tee, End Type Socket, Gas Appliance Category Not Applicable, Inside Diameter 6 5/8 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 6 5/8 in, Overall Height 8 3/8 in, Overall Width 12 1/4 in, Seal Material Not Applicable, Connection Type Press Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 5" Pigtail Filter Holding Clip (2DYL6)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- B & K AAF Flanders EZ Flow II 14 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011420)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT35WLP)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB08)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB12)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 7-1/2" H (PVCBD04)
- PLASTIC SUPPLY Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H (PVCF10)
- PLASTIC SUPPLY 90 Degree Elbow, 4 in Duct Dia, Type I PVC, 4-1/2" L (PVCEA04)
- PLASTIC SUPPLY Flange, 6 in Duct Dia, Type I PVC, 10" L, 3-1/4" H (PVCF06)
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 (17602516)
- Plastic Supply Ducting, Venting & Accessories