Shop All Ducting & Venting
Plastic Supply
Tee, 12 in Duct Dia, Type I PVC, 22-3/4" L
Mfr # PVCT12
Zoro # G8541382
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 12 3/4 in
- Length 22-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCT12
- Zoro # G8541382
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" |
Inlet Diameter | 12 3/4 in |
Length | 22-3/4" |
Outlet Diameter | 12 3/4 in |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 22 3/4 in |
Overall Length | 22 3/4 in |
Overall Height | 11 3/8 in |
Overall Width | 17 7/8 in |
Inside Diameter | 12 3/4 in |
For Nominal Duct Diameter | 12 in |
Description
Duct Tee, For Nominal Duct Diameter 12 in, Inlet Diameter 12 3/4 in, Material PVC, Overall Length 22 3/4 in, Product Type Tee, Weight 10.5 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Shape Tee, End Type Socket, Gas Appliance Category Not Applicable, Inside Diameter 12 3/4 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 12 3/4 in, Overall Height 11 3/8 in, Overall Width 17 7/8 in, Seal Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Thermal Overload (99030194)
- NORDFAB Round 60 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 ga GA, 7-1/4" L (8010000952)
- JB INDUSTRIES Cap Tube, .100 I.D. X .156 O.D. X 10 Ft (TC-100-10)
- HONEYWELL Vr8204H1006 24V Intermittent (VR8204H100)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 10-1/2" H (PVCBD08)
- PLASTIC SUPPLY Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H (PVCF10)
- PLASTIC SUPPLY Flange, 16 in Duct Dia, Type I PVC, 20" L, 3-3/4" H (PVCF16)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB06)
- PLASTIC SUPPLY 45 Degree Wye Branch, 8 in Duct Dia, Type I PVC, 24-1/4" L (PVCW08)
- PLASTIC SUPPLY 90 Degree Elbow, 4 in Duct Dia, Type I PVC, 4-1/2" L (PVCEA04)
- DURAVENT 4" BVENT 90 Degrees Adj Elbow (4BVL90)
- Plastic Supply Ducting & Venting