Shop All Ducting & Venting
Plastic Supply
Tee, 10 in Duct Dia, Type I PVC, 20-3/4" L
Mfr # PVCT10
Zoro # G7278564
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 10 3/4 in
- Length 20-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastic Supply
- MFR # PVCT10
- Zoro # G7278564
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Inlet Diameter | 10 3/4 in |
Length | 20-3/4" |
Outlet Diameter | 10 3/4 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 20 3/4 in |
Overall Width | 16 1/8 in |
Overall Height | 10 3/8 in |
Overall Length | 20 3/4 in |
For Nominal Duct Diameter | 10 in |
Inside Diameter | 10 3/4 in |
Description
Duct Tee, For Nominal Duct Diameter 10 in, Inlet Diameter 10 3/4 in, Material PVC, Overall Length 20 3/4 in, Product Type Tee, Weight 8 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Shape Tee, End Type Socket, Gas Appliance Category Not Applicable, Inside Diameter 10 3/4 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 10 3/4 in, Overall Height 10 3/8 in, Overall Width 16 1/8 in, Seal Material Not Applicable, Connection Type Press Fit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 19-7/8 In. L (TSP02107)
- HOFFMAN Gasketpump Head Gasket (DG0092)
- PURAFILTER 20x25x2 Synthetic Pleated Air Filter (20252MV13)
- DAYTON Plug-In Freeze Protection Thermostat, Open on Rise, 120VAC (48GP69)
- PLASTIC SUPPLY 10-12"dia 20.25"L 45 Degrees PVC In Cut Y Branc, 12 in x 10 in Duct Dia, 20-1/4" L (PVCSW12X10)
- PLASTIC SUPPLY Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H (PVCF10)
- PLASTIC SUPPLY Reducer Coupling, 12 in x 10 in Duct Dia, Type I PVC, 9-3/4" L (PVCR12X10)
- PLASTIC SUPPLY 45 Degree Elbow, 8 in Duct Dia, Type I PVC, 14-3/4" L (PVCED08)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB08)
- PLASTIC SUPPLY Coupling, 14 in Duct Dia, Type I PVC, 5-7/8" L (PVCC14)
- MASTER FLOW 4 in. x 24 in. 26-Gauge Round Duct Pipe (NU26CP4X24-5PK)
- Plastic Supply Ducting & Venting