Shop All Ducting & Venting
Plastic Supply
Round Butterfly Damper, Type I PVC, 8-1/4" H
Mfr # PVCBD06
Zoro # G3551177
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8-1/4"
- Construction Material Type I PVC
- Inlet Diameter 6 5/8 in
- Outlet Diameter 6 5/8 in
- Damper Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastic Supply
- MFR # PVCBD06
- Zoro # G3551177
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Height | 8-1/4" |
Inlet Diameter | 6 5/8 in |
Outlet Diameter | 6 5/8 in |
Duct Dia. | 6 in |
Overall Width | 9 1/8 in |
Overall Length | 8 1/4 in |
Overall Height | 8 1/4 in |
For Nominal Duct Diameter | 6 in |
Description
Butterfly Damper, For Nominal Duct Diameter 6 in, Inlet Diameter 6 5/8 in, Overall Length 8 1/4 in, Product Type Butterfly Valve, Weight 3 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Material PVC, Seal Material Not Applicable, Minimum Pressure Rating Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Round, Inside Diameter Not Applicable, Outlet Diameter 6 5/8 in, Overall Height 8 1/4 in, Overall Width 9 1/8 in, Color Dark Gray, For Duct Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter -Ec210 (9534-20)
- FILTERS-NOW Filters-NOW DPFPCC0017 16X20X4.25 MERV 8 Carrier Filter Replacement Pack of - 2 (DPFPCC0017)
- RUBBER-CAL "Air Ventilator Yellow" Ventilation Duct Hose (Fully Stretched), 18-Inch by 25-Feet (01-W184)
- RITTAL Enclosure Air Conditioner, Wall Mount (3188940)
- PLASTIC SUPPLY 45 Degree Elbow, 4 in Duct Dia, Type I PVC, 7-1/8" L (PVCED04)
- PLASTIC SUPPLY Flange, 6 in Duct Dia, Type I PVC, 10" L, 3-1/4" H (PVCF06)
- PLASTIC SUPPLY 90 Degree Elbow, 4 in Duct Dia, Type I PVC, 4-1/2" L (PVCEA04)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- PLASTIC SUPPLY 45 Degree Elbow, 8 in Duct Dia, Type I PVC, 14-3/4" L (PVCED08)
- PLASTIC SUPPLY Coupling, 10 in Duct Dia, Type I PVC, 5-7/8" L (PVCC10)
- DUCTMATE Round Gasketed Coupler, 10 in Duct Dia, Metal, 24 GA, 10 in W, 42" L, 10" H (GRLABQS10GA)
- Plastic Supply Ducting & Venting