Shop All Ducting & Venting
Plastic Supply
Round Butterfly Damper, Type I PVC, 10-1/2" H
Mfr # PVCBD08
Zoro # G3551186
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-1/2"
- Construction Material Type I PVC
- Inlet Diameter 8 5/8 in
- Outlet Diameter 8 5/8 in
- Damper Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCBD08
- Zoro # G3551186
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Height | 10-1/2" |
Inlet Diameter | 8 5/8 in |
Outlet Diameter | 8 5/8 in |
Duct Dia. | 8 in |
Overall Height | 10 1/2 in |
Overall Width | 11 1/8 in |
Overall Length | 10 1/2 in |
For Nominal Duct Diameter | 8 in |
Description
Butterfly Damper, For Nominal Duct Diameter 8 in, Inlet Diameter 8 5/8 in, Overall Length 10 1/2 in, Product Type Butterfly Valve, Weight 5 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Material PVC, Seal Material Not Applicable, Minimum Pressure Rating Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Round, Inside Diameter Not Applicable, Outlet Diameter 8 5/8 in, Overall Height 10 1/2 in, Overall Width 11 1/8 in, Color Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 7-5/8 In, Width 7 In (C762-700HD R)
- MRCOOL R-410A Charged Line Set, 25ft 1/4 x 1/2 (DIY25-1412)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (2509621A)
- ALLANSON Gas Burner Ignition Transformer (1092-PF)
- PLASTIC SUPPLY Flange, 12 in Duct Dia, Type I PVC, 16" L, 3-3/4" H (PVCF12)
- PLASTIC SUPPLY Flange, 16 in Duct Dia, Type I PVC, 20" L, 3-3/4" H (PVCF16)
- PLASTIC SUPPLY 45 Degree Elbow, 10 in Duct Dia, Type I PVC, 17" L (PVCED10)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB06)
- PLASTIC SUPPLY 45 Degree Elbow, 16 in Duct Dia, Type I PVC, 22-3/4" L (PVCED16)
- PLASTIC SUPPLY Flange, 6 in Duct Dia, Type I PVC, 10" L, 3-1/4" H (PVCF06)
- PLASTIC SUPPLY 45 Degree Wye Branch, 8 in Duct Dia, Type I PVC, 24-1/4" L (PVCW08)
- Plastic Supply Ducting, Venting & Accessories