Shop All Ducting & Venting
Plastic Supply
Reducer Coupling, 8 in x 6 in Duct Dia, Type I PVC, 10" L
Mfr # PVCR08X06
Zoro # G3527237
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8" x 6"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 9 in
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCR08X06
- Zoro # G3527237
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" x 6" |
Inlet Diameter | 9 in |
Length | 10" |
Outlet Diameter | 7 in |
Duct Fitting Diameter | 8 in x 6 in |
Duct Fitting Length | 10 in |
Overall Width | 8 in |
Overall Length | 10 in |
Overall Height | 10 in |
For Nominal Duct Diameter | 7 in, 9 in |
Description
Duct Reducer, For Nominal Duct Diameter 7 in, 9 in, Inlet Diameter 9 in, Inside Diameter Not Applicable, Overall Length 10 in, Product Type Reducer, Weight 2.5 lb, Material Thickness 0.2 in, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Material PVC, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Straight, Gas Appliance Category Not Applicable, Outlet Diameter 7 in, Overall Height 10 in, Overall Width 8 in, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fanblade, 24 In, 1/2 HP (4HZ06)
- ARGO Arm-6P 6 Zone Circulator Relay (ARM-6P)
- DAYTON Hydronic Unit Heater, 17-1/8"W, 10-15/16"D (5PV48)
- DAYTON Guard Mounted Exhaust Fan, Blade 24" Dia. (484X57)
- PLASTIC SUPPLY Tee, 12 in Duct Dia, Type I PVC, 22-3/4" L (PVCT12)
- PLASTIC SUPPLY 90 Degree Elbow, 6 in Duct Dia, Type I PVC, 9-5/8" L (PVCEA06)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- PLASTIC SUPPLY 45 Degree Elbow, 16 in Duct Dia, Type I PVC, 22-3/4" L (PVCED16)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB12)
- PLASTIC SUPPLY Flange, 16 in Duct Dia, Type I PVC, 20" L, 3-3/4" H (PVCF16)
- NORDFAB Round Branch, 10 in Duct Dia, Galvanized Steel, 22 GA, 29" L (8040003150)
- Plastic Supply Ducting & Venting