Shop All Ducting & Venting
Plastic Supply
Reducer Coupling, 12 in x 10 in Duct Dia, Type I PVC, 9-3/4" L
Mfr # PVCR12X10
Zoro # G7400836
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12" x 10"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 12 in
- Length 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastic Supply
- MFR # PVCR12X10
- Zoro # G7400836
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" x 10" |
Inlet Diameter | 12 in |
Length | 9-3/4" |
Outlet Diameter | 11 in |
Duct Fitting Diameter | 12 in x 10 in |
Duct Fitting Length | 9 3/4 in |
Overall Height | 9 3/4 in |
Overall Width | 12 in |
Overall Length | 9 3/4 in |
For Nominal Duct Diameter | 11 in, 12 in |
Description
Duct Reducer, For Nominal Duct Diameter 11 in, 12 in, Inlet Diameter 12 in, Inside Diameter Not Applicable, Overall Length 9 3/4 in, Product Type Reducer, Weight 4 lb, Material Thickness 0.2 in, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Material PVC, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Straight, Gas Appliance Category Not Applicable, Outlet Diameter 11 in, Overall Height 9 3/4 in, Overall Width 12 in, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49962)
- WATERWAY Waterway 3421221-1A 48-Frame Spa Pump (3421221-1A)
- SCHAEFER BRUSH Flue Brush, 2-1/2" dia., SS (43851)
- FILTERS-NOW Filters-NOW DPE14X25X1=DXN 14x25x1 - 12.5 x 22.5 pad Xenon Replacement Filter Pack of - 3 (DPE14X25X1=DXN)
- PLASTIC SUPPLY Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H (PVCF10)
- PLASTIC SUPPLY Coupling, 16 in Duct Dia, Type I PVC, 5-7/8" L (PVCC16)
- PLASTIC SUPPLY 45 Degree Elbow, 6 in Duct Dia, Type I PVC, 13-1/2" L (PVCED06)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB06)
- PLASTIC SUPPLY Tee, 12 in Duct Dia, Type I PVC, 22-3/4" L (PVCT12)
- PLASTIC SUPPLY Flange, 16 in Duct Dia, Type I PVC, 20" L, 3-3/4" H (PVCF16)
- DURAVENT DuraBlack 6 in. D 24 Ga. Galvanized Steel Stove Pipe Trim Collar (6DBK-TC)
- Plastic Supply Ducting, Venting & Accessories