Shop All Ducting & Venting
Plastic Supply
Manual Blastgate, Type I PVC, 6 3/8 in L
Mfr # PVCB12
Zoro # G8541583
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Type I PVC
- Inlet Diameter 12"
- Length 6 3/8 in
- Duct Size 12 in
- Standards Cell Class 12454, ASTM D1784
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCB12
- Zoro # G8541583
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Inlet Diameter | 12" |
Length | 6 3/8 in |
Duct Size | 12 in |
Overall Length | 6 3/8 in |
Inside Diameter | 12 3/4 in |
For Nominal Duct Diameter | 12 in |
Air Inlet Size | 12 3/4 in |
Details
Construction Material | Type I PVC |
Item | Blast Gate |
Standards | Cell Class 12454, ASTM D1784 |
Series | PVCB |
Blade Material | PVC |
Color | Gray |
Product Type | Manual Blast Gate |
Maximum Temperature Rating | 140 Degrees F |
Body Material | PVC |
Environment Type | Harsh |
Body Material Grade | Type 1 |
Description
Blast Gate, For Nominal Duct Diameter 12 in, Body Material Grade Type 1, Body Material PVC, Overall Length 6 3/8 in, Product Type Manual Blast Gate, Blade Material PVC, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards Cell Class 12454, ASTM D1784, Inside Diameter 12 3/4 in, Color Gray, Air Inlet Size 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 67.5k BTU (CBH30-34H)
- DIAL MFG Cooler Pump11000/115V La (1195)
- DAYTON Commercial Infrared Heater, LP, 60,000 BtuH Input, 22 1/2 in H x (3E461)
- INTERNATIONAL ENVIRONMENTAL Fan Switch with Off, 3 Speed (70005904)
- PLASTIC SUPPLY 45 Degree Wye Branch, 8 in Duct Dia, Type I PVC, 24-1/4" L (PVCW08)
- PLASTIC SUPPLY Coupling, 12 in Duct Dia, Type I PVC, 5-7/8" L (PVCC12)
- PLASTIC SUPPLY Flange, 4 in Duct Dia, Type I PVC, 8-1/2" L, 3-1/4" H (PVCF04)
- PLASTIC SUPPLY 90 Degree Elbow, 14 in Duct Dia, Type I PVC, 17" L (PVC EA14)
- PLASTIC SUPPLY 45 Degree Elbow, 8 in Duct Dia, Type I PVC, 14-3/4" L (PVCED08)
- PLASTIC SUPPLY Reducer Coupling, 6 in x 4 in Duct Dia, Type I PVC, 8-3/4" L (PVCR06X04)
- NORDFAB Round Duct Reducer, 16 in x 12 in Duct Dia, Galvanized Steel, 20 ga GA, 10" L (8040025946)
- Plastic Supply Ducting & Venting