Shop All Ducting & Venting
Plastic Supply
Manual Blastgate, Type I PVC, 6 3/8 in L
Mfr # PVCB10
Zoro # G8541574
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Type I PVC
- Inlet Diameter 10"
- Length 6 3/8 in
- Duct Size 10 in
- Standards Cell Class 12454, ASTM D1784
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastic Supply
- MFR # PVCB10
- Zoro # G8541574
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Inlet Diameter | 10" |
Length | 6 3/8 in |
Duct Size | 10 in |
Overall Length | 6 3/8 in |
Inside Diameter | 10 3/4 in |
For Nominal Duct Diameter | 10 in |
Air Inlet Size | 10 3/4 in |
Details
Construction Material | Type I PVC |
Item | Blast Gate |
Standards | Cell Class 12454, ASTM D1784 |
Series | PVCB |
Blade Material | PVC |
Color | Gray |
Product Type | Manual Blast Gate |
Maximum Temperature Rating | 140 Degrees F |
Body Material Grade | Type 1 |
Environment Type | Harsh |
Body Material | PVC |
Description
Blast Gate, For Nominal Duct Diameter 10 in, Body Material Grade Type 1, Body Material PVC, Overall Length 6 3/8 in, Product Type Manual Blast Gate, Blade Material PVC, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards Cell Class 12454, ASTM D1784, Inside Diameter 10 3/4 in, Color Gray, Air Inlet Size 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Repl Control Thermostat, NG, For 2LAC9 (SP20164)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1/3 hp (7CC88)
- ACCUMULAIR Pleated Air Filter, 14" x 25" x 2", 6 Pack (FB14X25X2_6)
- HUNTER FAN CO. JAN FAN Jan Fan Replacement Dcs Switch Assembly, 2 Speed, Yellow (JF-DCS-SA)
- PLASTIC SUPPLY 45 Degree Wye Branch, 8 in Duct Dia, Type I PVC, 24-1/4" L (PVCW08)
- PLASTIC SUPPLY 90 Degree Elbow, 6 in Duct Dia, Type I PVC, 9-5/8" L (PVCEA06)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB12)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB08)
- PLASTIC SUPPLY 90 Degree Elbow, 14 in Duct Dia, Type I PVC, 17" L (PVC EA14)
- PLASTIC SUPPLY 90 Degree Elbow, 4 in Duct Dia, Type I PVC, 4-1/2" L (PVCEA04)
- NORDFAB Round Rigid Duct, 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 59.06" L, 8 in H (8040206799)
- Plastic Supply Ducting, Venting & Accessories