Shop All Ducting & Venting
Plastic Supply
Manual Blastgate, Type I PVC, 6 3/8 in L
Mfr # PVCB08
Zoro # G3535917
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Type I PVC
- Inlet Diameter 8"
- Length 6 3/8 in
- Duct Size 8 in
- Standards Cell Class 12454, ASTM D1784
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCB08
- Zoro # G3535917
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Inlet Diameter | 8" |
Length | 6 3/8 in |
Duct Size | 8 in |
Overall Length | 6 3/8 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 5/8 in |
Air Inlet Size | 8 5/8 in |
Details
Construction Material | Type I PVC |
Item | Blast Gate |
Standards | Cell Class 12454, ASTM D1784 |
Blade Material | PVC |
Color | Gray |
Series | PVCB |
Product Type | Manual Blast Gate |
Body Material | PVC |
Body Material Grade | Type 1 |
Environment Type | Harsh |
Maximum Temperature Rating | 140 Degrees F |
Description
Blast Gate, For Nominal Duct Diameter 8 in, Body Material Grade Type 1, Body Material PVC, Overall Length 6 3/8 in, Product Type Manual Blast Gate, Blade Material PVC, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards Cell Class 12454, ASTM D1784, Inside Diameter 8 5/8 in, Color Gray, Air Inlet Size 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 120V, 14 In. L, 1200 Deg F (OS1214-300A)
- DAYTON Propeller, Dia 14 In, Bore Dia 1/2 In (2MXX7)
- HONEYWELL HOME Immersion Well, Copper, 3/4NPT, 1-1/2 Depth (121371B)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x25"x1" (284-160-250)
- PLASTIC SUPPLY 90 Degree Elbow, 16 in Duct Dia, Type I PVC, 27" L (PVCEC16)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 10-1/2" H (PVCBD08)
- PLASTIC SUPPLY Reducer Coupling, 6 in x 4 in Duct Dia, Type I PVC, 8-3/4" L (PVCR06X04)
- PLASTIC SUPPLY Coupling, 4 in Duct Dia, Type I PVC, 4-1/4" L (PVCC04)
- PLASTIC SUPPLY Coupling, 10 in Duct Dia, Type I PVC, 5-7/8" L (PVCC10)
- PLASTIC SUPPLY Coupling, 8 in Duct Dia, Type I PVC, 5-7/8" L (PVCC08)
- NORDFAB Round Ball Joint, 10 in Duct Dia, Galvanized Steel, 18 GA, 14-1/4" L (8010002140)
- Plastic Supply Ducting & Venting