Shop All Ducting & Venting
Plastic Supply
Manual Blastgate, Type I PVC, 6 3/8 in L
Mfr # PVCB06
Zoro # G3543127
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Type I PVC
- Inlet Diameter 6"
- Length 6 3/8 in
- Duct Size 6 in
- Standards Cell Class 12454, ASTM D1784
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCB06
- Zoro # G3543127
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Inlet Diameter | 6" |
Length | 6 3/8 in |
Duct Size | 6 in |
Overall Length | 6 3/8 in |
For Nominal Duct Diameter | 6 in |
Inside Diameter | 6 5/8 in |
Air Inlet Size | 6 5/8 in |
Details
Construction Material | Type I PVC |
Item | Blast Gate |
Standards | Cell Class 12454, ASTM D1784 |
Blade Material | PVC |
Series | PVCB |
Color | Gray |
Product Type | Manual Blast Gate |
Body Material | PVC |
Environment Type | Harsh |
Body Material Grade | Type 1 |
Maximum Temperature Rating | 140 Degrees F |
Description
Blast Gate, For Nominal Duct Diameter 6 in, Body Material Grade Type 1, Body Material PVC, Overall Length 6 3/8 in, Product Type Manual Blast Gate, Blade Material PVC, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards Cell Class 12454, ASTM D1784, Inside Diameter 6 5/8 in, Color Gray, Air Inlet Size 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT DuraVent 1648 Black Single Wall Stove Pipe (6DBK-48)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK70)
- DANFOSS Coil, Terminal Box, 24VDC, 18W (018F6757)
- PROSELECT 5/2 Programmable 1 Heat 1 Stage Cooling Thermostat LS (PSTSL11P52)
- PLASTIC SUPPLY Coupling, 12 in Duct Dia, Type I PVC, 5-7/8" L (PVCC12)
- PLASTIC SUPPLY 90 Degree Elbow, 10 in Duct Dia, Type I PVC, 13-3/4" L (PVCEA10)
- PLASTIC SUPPLY Coupling, 10 in Duct Dia, Type I PVC, 5-7/8" L (PVCC10)
- PLASTIC SUPPLY Reducer Coupling, 8 in x 6 in Duct Dia, Type I PVC, 10" L (PVCR08X06)
- PLASTIC SUPPLY Tee, 8 in Duct Dia, Type I PVC, 18-5/8" L (PVCT08)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB10)
- RUBBER-CAL HVAC Ventilation-Flex Duct - 10 in.ID x 25 ft. Length (01-225)
- Plastic Supply Ducting, Venting & Accessories