Shop All Ducting & Venting
Plastic Supply
Manual Blastgate, Type I PVC, 5 in L
Mfr # PVCB04
Zoro # G3531832
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Type I PVC
- Inlet Diameter 4"
- Length 5 in
- Duct Size 4 in
- Standards Cell Class 12454, ASTM D1784
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCB04
- Zoro # G3531832
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Inlet Diameter | 4" |
Length | 5 in |
Duct Size | 4 in |
Overall Length | 5 in |
Air Inlet Size | 4 1/2 in |
Inside Diameter | 4 1/2 in |
For Nominal Duct Diameter | 4 in |
Details
Construction Material | Type I PVC |
Item | Blast Gate |
Standards | Cell Class 12454, ASTM D1784 |
Blade Material | PVC |
Series | PVCB |
Color | Gray |
Product Type | Manual Blast Gate |
Maximum Temperature Rating | 140 Degrees F |
Body Material | PVC |
Environment Type | Harsh |
Body Material Grade | Type 1 |
Description
Blast Gate, For Nominal Duct Diameter 4 in, Body Material Grade Type 1, Body Material PVC, Overall Length 5 in, Product Type Manual Blast Gate, Blade Material PVC, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards Cell Class 12454, ASTM D1784, Inside Diameter 4 1/2 in, Color Gray, Air Inlet Size 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU PARTS Fan Blades, 3Bld 24Dia 27Deg Cw (60557701)
- SOLARONICS Tube Heater, Nat. Gas, 50 ft., 150,000 btuh (GQG-150-50CN)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Phone Jack (TE-67NP-0N00)
- ALL-FILTERS 20X24X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (20244.8 3PK)
- PLASTIC SUPPLY 10-12"dia 20.25"L 45 Degrees PVC In Cut Y Branc, 12 in x 10 in Duct Dia, 20-1/4" L (PVCSW12X10)
- PLASTIC SUPPLY Reducer Coupling, 8 in x 6 in Duct Dia, Type I PVC, 10" L (PVCR08X06)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 10-1/2" H (PVCBD08)
- PLASTIC SUPPLY Coupling, 14 in Duct Dia, Type I PVC, 5-7/8" L (PVCC14)
- PLASTIC SUPPLY Flange, 16 in Duct Dia, Type I PVC, 20" L, 3-3/4" H (PVCF16)
- PLASTIC SUPPLY 45 Degree Elbow, 10 in Duct Dia, Type I PVC, 17" L (PVCED10)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 10 in W, 10" L, 4 in H (8010005958)
- Plastic Supply Ducting & Venting