Shop All Fume Hoods
Plastic Supply
Intake Fume Hood, 36" L, 21 in
Mfr # PVCHS136
Zoro # G7313695
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With PVC Duct
- Overall Height 21 in
- Color Dark Gray
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCHS136
- Zoro # G7313695
- Country of Origin United States
- Category Fume Hoods
Dimensions
Duct Fitting Duct Size | 10" |
Overall Height | 21 in |
Overall Width | 36 in |
Overall Length | 36 in |
Height | 21 in |
Inlet Diameter | 10 3/4 in |
Length | 36" |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 36 in |
Drain Size | 1/2 in |
Intake Slot Height | 1 in |
Intake Slot Length | 34 in |
For Nominal Duct Diameter | 10 in |
Description
Intake Fume Hood, For Nominal Duct Diameter 10 in, Inlet Diameter 10 3/4 in, Product Type Intake Fume Hood, Overall Length 36 in, Weight 25 lb, Maximum Pressure Rating 10 in wc, Material Thickness 0.25 in, Maximum Temperature Rating 140 Degrees F, Material PVC, Minimum Pressure Rating Not Applicable, Shape Hood, Outlet Diameter Not Applicable, Overall Height 21 in, Overall Width 36 in, Inside Diameter Not Applicable, Seal Material Not Applicable, Drain Size 1/2 in, Intake Slot Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 100mL, PK6 (5PTE2)
- EMD PH Test Strip, 5.0 to 10.0 pH, PK100 (EMD 1.09533.0001)
- OHAUS St210 2-In-1 Refillable Ph Electrode, Pl (83033966)
- UNITED SCIENTIFIC Autoclave Basket, 6 1/2x6 1/4x6 1/2, 6/pk, 6PK (248645)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- GLAS-COL Containment Hood (200A G30)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- Plastic Supply Laboratory Hoods & Enclosures