Shop All Fume Hoods
Plastic Supply
Intake Fume Hood, 30" 19 1/4 in H
Mfr # PVCHS130
Zoro # G3521034
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Overall Height 19 1/4 in
- Overall Width 30 in
- Color Dark Gray
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCHS130
- Zoro # G3521034
- Country of Origin United States
- Category Fume Hoods
Dimensions
Duct Fitting Duct Size | 8" |
Overall Height | 19 1/4 in |
Overall Width | 30 in |
Overall Length | 30 in |
Height | 19 1/4 in |
Inlet Diameter | 8 5/8 in |
Length | 30" |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 30 in |
Intake Slot Length | 28 in |
For Nominal Duct Diameter | 8 in |
Drain Size | 1/2 in |
Intake Slot Height | 1 in |
Description
Intake Fume Hood, For Nominal Duct Diameter 8 in, Inlet Diameter 8 5/8 in, Product Type Intake Fume Hood, Overall Length 30 in, Weight 19 lb, Maximum Pressure Rating 10 in wc, Material Thickness 0.25 in, Maximum Temperature Rating 140 Degrees F, Material PVC, Minimum Pressure Rating Not Applicable, Shape Hood, Outlet Diameter Not Applicable, Overall Height 19 1/4 in, Overall Width 30 in, Inside Diameter Not Applicable, Seal Material Not Applicable, Drain Size 1/2 in, Intake Slot Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN INDUSTRIAL 300 LBS Heavy Duty Rolling Work Seat with Storage Trays (HD-950)
- COLE-PARMER ESSENTIALS Sampling Scoop, Sterile, PS, 2 oz 60 mL, 100PK (0626001)
- ADVANTECH Sieve, 3/4", B/S, 12 In, Half Ht (3/4"BS12H)
- DETECTAMET Metal Detectable Scraper, 2.95", White, PK5 (523-S104-T205-P06)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- Plastic Supply Laboratory Hoods & Enclosures