Shop All Fume Hoods
Plastic Supply
Intake Fume Hood, 12" 11 in H
Mfr # PVCHS112
Zoro # G3523125
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- Overall Height 11 in
- Overall Width 12 in
- Color Dark Gray
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCHS112
- Zoro # G3523125
- Country of Origin United States
- Category Fume Hoods
Dimensions
Duct Fitting Duct Size | 4" |
Overall Height | 11 in |
Overall Width | 12 in |
Overall Length | 12 in |
Height | 11 in |
Inlet Diameter | 4 1/2 in |
Length | 12" |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 12 in |
Drain Size | 1/2 in |
Overall Dimensions H x W x L | 11 in x 12 in |
Intake Slot Height | 1 in |
For Nominal Duct Diameter | 4 in |
Intake Slot Length | 10 in |
Overall Dimensions L x W x D | 12 in x 12 in |
Description
Intake Fume Hood, For Nominal Duct Diameter 4 in, Inlet Diameter 4 1/2 in, Product Type Intake Fume Hood, Overall Length 12 in, Weight 5 lb, Maximum Pressure Rating 10 in wc, Material Thickness 0.25 in, Maximum Temperature Rating 140 Degrees F, Material PVC, Minimum Pressure Rating Not Applicable, Shape Hood, Outlet Diameter Not Applicable, Overall Height 11 in, Overall Width 12 in, Inside Diameter Not Applicable, Seal Material Not Applicable, Drain Size 1/2 in, Intake Slot Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Dispensing Bottle, 250mL, PK12 (F11637-0008)
- CELLTREAT Petri Dish, Polystyrene, 15mL, 1 Well, PK500 (229697)
- SUNEX HYD. SHOP STOOL (SU8516)
- OHAUS PR Series Precision Balance, PR5201N/E (OH-30515038)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- GLAS-COL Containment Hood (200A G30)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- Plastic Supply Fume Hoods