Shop All Ducting & Venting
Plastic Supply
Flange, 8 in Duct Dia, Type I PVC, 12" L, 3-1/4" H
Mfr # PVCF08
Zoro # G3526941
original price:
$117.95
17% off
new price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- For Use With PVC Duct
- Height 3-1/4"
- Construction Material Type I PVC
- Inlet Diameter 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCF08
- Zoro # G3526941
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Height | 3-1/4" |
Inlet Diameter | 8 5/8 in |
Length | 12" |
Outlet Diameter | 12 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 3 1/4 in |
Duct Size | 8" |
Overall Length | 12 in |
Overall Height | 3 1/4 in |
Overall Width | 12 in |
Overall Diameter | 12 in |
Flange Inner Diameter | 8 1/4 in |
For Nominal Duct Diameter | 8 in |
Flange Outer Diameter | 12 in |
Overall Depth | 3 in |
Inside Diameter | 8 5/8 in |
Bolt Circle Diameter | 10 1/2 in |
Description
Flange Adapter, For Nominal Duct Diameter 8 in, Inlet Diameter 8 5/8 in, Material PVC, Product Type Angle Flange Adapter, Material Thickness 0.3 in, Overall Length 12 in, Maximum Pressure Rating 10 in wc, Weight 2 lb, Flange Inner Diameter 8 1/4 in, Flange Outer Diameter 12 in, Inside Diameter 8 5/8 in, Number of Holes on Flange 10, Overall Width 12 in, Bolt Circle Diameter 10 1/2 in, Minimum Pressure Rating Not Applicable, Shape Straight, Outlet Diameter 12 in, Overall Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blwr, 15-1/16in, BD, Less Mtr, Whl 10-15/16w (5NRD4)
- WHITE-RODGERS Gas Valve, Slow Open, Two-Stage, Slow Opening, 0.54A, 3/4" Inlet Size (36H65-401)
- EZ FLOW 20 in. x 25 in. x 1 in. II No-Metal MERV 2 Fiberglass Air Filter, 12PK (10055.012025)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80418)
- PLASTIC SUPPLY Reducer Coupling, 12 in x 10 in Duct Dia, Type I PVC, 9-3/4" L (PVCR12X10)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB06)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 7-1/2" H (PVCBD04)
- PLASTIC SUPPLY Coupling, 10 in Duct Dia, Type I PVC, 5-7/8" L (PVCC10)
- PLASTIC SUPPLY 90 Degree Elbow, 4 in Duct Dia, Type I PVC, 4-1/2" L (PVCEA04)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 5 in L (PVCB04)
- DURAVENT 3" BVENT Draft Hood Connector (3BVC)
- Plastic Supply Ducting & Venting